Beli forklift komatsu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  2. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  3. GS ASTRA Car Battery Premium 12V (Aki Konvensional)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp819.900

    GS ASTRA Car Battery Premium 12V (Aki Konvensional)
    Deskripsi:
    1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  4. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  5. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  6. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  7. SAKURA Hydraulic Filter for Komatsu
    17%
    Mulai

    Rp32.900

    SAKURA Hydraulic Filter for Komatsu
    Deskripsi:
    Compatible for Caterpillar, Hitachi,
    atribut:
    • Filter Type: Hydraulic Oil Filter
  8. Mitsubishi Forklift Gasoline (Truk Forklift)
    Mulai

    Rp279.999.900

    Mitsubishi Forklift Gasoline (Truk Forklift)
    atribut:
    • Power Source: Gasoline/Petrol/LPG
    • Lift Height (mm): 3000
    • Load Center Distance (mm): 500
    • Operator Type: Seated
    • Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
    • Oil Flow for Attachments (L/minute): 60
    • Type of Drive Control: Powershift 1/1
  9. VMAX Forklift (Truk Forklift)
    Mulai

    Rp439.999.900

    VMAX Forklift (Truk Forklift)
    Deskripsi:
    -Power system : Equipped with chinese powerful and rellable engines with excellent environmental performance original imported Isuzu, Mitsubishi and cummins engines are optimal.-Heavy-duty driving axle : Install heavy-duty driving axle to ensure safety work at bad working conditions.-Hydraulic system : Adopt advanced load sense technology which offers flow for steering system to save energy, protect envoironment, and lower the system heat.
    atribut:
    • Max. Lift Height of Fork (Standard) (mm): 3000
    • Operating Type: Drive In Seat
    • Power Tyoe: Diesel
  10. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  11. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  12. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  13. NAMI Reach Stacker ElectricTFZ (Seated Type) (Forklift Stacker Elektrik)
    Mulai

    Rp619.999.900

    NAMI Reach Stacker ElectricTFZ (Seated Type) (Forklift Stacker Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 600mm
    • Tyres Front/Rear: Solid PU
    • Tyres No. Front/Rear (X=drive): 2/1X
  14. SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    Mulai

    Rp199.999.900

    SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    atribut:
    • Capacity (t): 2
    • Size (m): 3
    • Power Supply (V/Ah): 72/100 (Lead-acid Battery)
    • Lifting Motor (kW): 5 AC
    • Drive Motor (kW): 5 AC
    • TIRE: High wear-resistant solid tires
  15. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  16. NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    Mulai

    Rp359.999.900

    NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    atribut:
    • Operator Type: Seated
    • Max. Lifting Height: 3000mm
    • Load Center: 500mm
    • Fork Dimensions-L/W/T: 920x100x35mm
    • Lifting Speed Laden/Unladen (mm/s): 125/170
  17. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga forklift komatsu Terbaru October 2026
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
HELI Forklift Engine (Truk Forklift)Rp359.999.900
GS ASTRA Car Battery Premium 12V (Aki Konvensional)Rp819.900
NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Rp379.999.900
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp459.999.900
HELI Electric Pallet Stacker (Forklift Stacker Elektrik)Rp189.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
SAKURA Hydraulic Filter for KomatsuRp32.900
Mitsubishi Forklift Gasoline (Truk Forklift)Rp279.999.900
VMAX Forklift (Truk Forklift)Rp439.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)